Park Harbor®

Summerlake 5-3/8 x 9-1/2 in. 100W 1-Light Medium E-26 Flush Mount Ceiling Fixture in Oil Rubbed Bronze

Part #PHFL4031ORB  |  Manufacturer Part #PHFL4031ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a dark oil rubbed bronze finish with black undertones
  • Cannot be mounted on a sloped ceiling

Specifications

Bulb Type: Incandescent

Collection: Summerlake

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Glass Type: Etched

Height: 5-3/8 in

Light Bulb Base Type: Medium E-26

Lighting Style: Contemporary

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 9-1/2 in