Park Harbor®

Thacker 11 in. 60W 1-Light Wall Sconce in Antique Gold Leaf

Part #PHWL3261AGL  |  Manufacturer Part #PHWL3261AGL

Color/Finish:
Antique Gold Leaf

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb not included
  • Backplate Dimensions: 3/4" H x 5 1/2" W
  • Extension: 4-1/4"

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Thacker

Color Finish: Antique Gold Leaf

Color Finish Category: Gold Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Crystal

Height: 11 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up/Down Lighting

Material: Iron

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 6-1/2 in