Park Harbor® Thompson 6-5/8 x 5 in. 100W 1-Light Medium E-26 Vanity Fixture in Polished Chrome

PHVL2011PC

Color Finish

(Pricing is for Polished Chrome)

$66.04

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Backplate diameter of 5"
  • Can be mounted up only
  • Extension: 6-5/8'

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Thompson
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Etched
Height
6-5/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
100
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday