33W LED Chandelier in Matte Silver
Tierney 33W LED Chandelier in Matte Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy: 1-1/4" H x 4-1/2" W x 12-3/4" L
- Dimmable
- Bulb included
- Maximum hanging height: 85-1/2"
- Cannot be mounted on a sloped ceiling
- Three year warranty
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Tierney
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Matte Silver
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 2 in
- Installation Type:
- Ceiling Mount
- Length:
- 34 in
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 2600
- MA Approved -:
- No
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 33 W
- Width:
- 10 in