40W LED Chandelier in Matte Silver

You last purchased this on
 
Signature Hardware

Tierney 40W LED Chandelier in Matte Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Tierney 40W LED Chandelier in Matte Silver

  • Fast #
  • Part #PHHL6410LEDMASI
  • Item #7486470
  • Manufacturer Part #PHHL6410LEDMASI
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Canopy: 1-1/4" H x 7-3/4" W
  • Dimmable
  • Bulb included
  • Maximum hanging height: 85-1/2"
  • Cannot be mounted on a sloped ceiling
  • Three year warranty
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Tierney
Color Finish Category:
Silver Tones
Color Finish Name:
Matte Silver
Color Temperature:
3000
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
2 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Style:
Modern
Lumens:
3200
MA Approved -:
No
Material:
Plastic, Steel
Material Type:
Acrylic
UL Listed:
UL 1598
Volts:
110V
WaterSense Labeled:
No
Watts:
40 W
Width:
24 in