16 in. 11W 1-Light Outdoor Wall Sconce with Clear Crackle Glass in Black
Willmar 16 in. 11W 1-Light Outdoor Wall Sconce with Clear Crackle Glass in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate Dimensions: 6-3/10" H X 4-18/25" W
- Not dimmable
- Bulb included
- Dark Sky Compliant: No
- Cannot be mounted on a sloped ceiling
- Two year Warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Willmar
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crackle
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 850
- MA Approved -:
- No
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 11 W
- Width:
- 4-7/10 in