Park Harbor® Turnberry 100W 16-5/8 in. 1-Light Medium E-26 Wall Sconce in Speckled Bronze

PHEL2302SPBR

Color Finish

(Pricing is for Speckled Bronze)

$232.12

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Turnberry
Color Finish
Speckled Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched
Height
16-5/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday