Turnberry 60W 2-Light Medium E-26 Outdoor Ceiling Fixture in Speckled Bronze

Part #PHEL2304SPBR  |  Item #5151026  |  Manufacturer Part #PHEL2304DABR

$ 144.07 EACH

Color/Finish:
Speckled Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Can be mounted on a sloped ceiling at up to a 60° angle
  • Rated for damp locations
  • Dark Sky Compliant: No

Specifications

Bulb Type: Incandescent

CSA Certified: CSA-C22.2 NO. 250.0

Collection: Turnberry

Color Finish: Speckled Bronze

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched

Height: 6 in

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

MA Approved: No

Material: Aluminium

Number Of Lights: 2

UL Listed: UL 1598

Volts: 120V

WaterSense Labeled: No

Watts: 60

Width: 12 in