60W 2-Light Medium E-26 Outdoor Ceiling Fixture in Chocolate Bronze

You last purchased this on
 
Signature Hardware

Weaver 60W 2-Light Medium E-26 Outdoor Ceiling Fixture in Chocolate Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Weaver 60W 2-Light Medium E-26 Outdoor Ceiling Fixture in Chocolate Bronze

  • Fast #
  • Part #PHEL3205CHBR
  • Item #5150612
  • Manufacturer Part #PHEL3205CHBR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chocolate Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rated for damp locations
  • Dark Sky Compliant: No
  • Can be mounted on a sloped ceiling at up to a 60° angle
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Weaver
Color Finish Name:
Chocolate Bronze
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Seeded
Height:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
MA Approved -:
No
Material:
Aluminium
Number of Lights:
2
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
12 in