West Rock 13-5/8 in. 100W 1-Light Medium E-26 Pendant in Chocolate Bronze

Part #PHEL2901CHBR  |  Item #5150999  |  Manufacturer Part #PHEL2901CHBR

$ 156.08 EACH

Color/Finish:
Chocolate Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes 5' of chain
  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 60° angle
  • Location Rating: Damp
  • Dark Sky Compliant: No

Specifications

Bulb Type: Incandescent

CSA Certified: CSA-C22.2 NO. 250.0

Collection: West Rock

Color Finish: Chocolate Bronze

Color Finish Category: Bronze Tones

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Seeded

Height: 13-5/8 in

Light Bulb Base Type: Medium E-26

Lighting Style: Industrial

MA Approved: No

Material: Aluminium

Number Of Lights: 1

UL Listed: UL 1598

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 8 in