Wetherburn 100W 1-Light Outdoor Pendant in Antique Pewter

Part #PHEL5502ANPE  |  Item #7486469  |  Manufacturer Part #PHEL5502ANPE

$ 122.06 EACH

Color/Finish:
Antique Pewter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bulb not included
  • Canopy: 5" Diameter
  • Not dimmable
  • Two year Warranty
  • Dark Sky Compliant: Yes

Specifications

CSA Certified: CSA-C22.2 NO. 250.0

Collection: Wetherburn

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

ETL Listed: Yes

Energy Star Compliant: No

Height: 9-1/4 in

Installation Type: Ceiling Mount

Length: 15-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Style: Industrial

MA Approved: No

Material: Aluminum

Number Of Lights: 1

UL Listed: UL 1598

Volts: 110V

WaterSense Labeled: No

Watts: 100

Width: 10-1/4 in