Wetherburn 13-1/4 in. 100W 1-Light Outdoor Wall Sconce in Dark Bronze

Part #PHEL5501DABR  |  Item #7486527  |  Manufacturer Part #PHEL5501DABR

$ 122.06 EACH

Color/Finish:
Dark Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bulb not included
  • Backplate Dimensions: 5" Diameter
  • Not dimmable
  • Two year Warranty
  • Dark Sky Compliant: Yes

Specifications

ADA Compliant: No

Collection: Wetherburn

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Depth: 21-3/8 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 13-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Material: Aluminum

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 110V

Watts: 100

Width: 14-1/8 in