Park Harbor® Wetherburn 13-1/4 in. 100W 1-Light Outdoor Wall Sconce

PHEL5501

Color/Finish

Starting at $104.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate Dimensions: 5" Diameter
  • Bulb not included
  • Not dimmable
  • Two year Warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Wetherburn
Color Finish
Dark Bronze
Color Finish Category
Bronze Tones
Depth
21-3/8 in
ETL Listed
Yes
Energy Star Compliant
No
Height
13-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
110V
Watts
100
Width
14-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday