9-1/4 in. 100W 1-Light Outdoor Wall Sconce in Antique Pewter
Wetherburn 9-1/4 in. 100W 1-Light Outdoor Wall Sconce in Antique Pewter
Product Details
- Backplate Dimensions: 5" Diameter
- Not dimmable
- Bulb not included
- Dark Sky Compliant: Yes
- Two year Warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Wetherburn
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Depth:
- 15-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 5 in