Windsor Gate 5-3/8 in. 100W 1-Light Medium E-26 Bath Light with Seeded Glass in Brushed Nickel

Part #PHVL3001BN  |  Item #7339694  |  Manufacturer Part #PHVL3001BN

$ 94.05 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 5-7/8"
  • Extension: 7-1/8"
  • One year warranty
  • Backplate diameter of 5-3/8"

Specifications

ADA Compliant: No

Collection: Windsor Gate

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7-1/8 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Seeded

Height: 8-5/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting

Lighting Style: Traditional

MA Approved: No

Material: [Steel, Glass]

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 5-3/8 in