Park Harbor®

Woodberry 12W 15-7/8 in. 1-Light Wall Sconce in Black

Part #PHEL3102BLKLED  |  Manufacturer Part #PHEL3102BLKLED

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rated for wet locations
  • Can be mounted down only
  • Dark Sky Compliant: No

Specifications

Bulb Type: LED

Collection: Woodberry

Color Finish: Black

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Seeded

Height: 15-7/8 in

Lighting Style: Industrial

Material: Aluminium

Number Of Lights: 1

Volts: 120V

Watts: 12

Width: 8 in

Frequently Purchased Together

+
+

This Item: Park Harbor® Woodberry 12W 15-7/8 in. 1-Light Wall Sconce in Black