Park Harbor® Woodberry 12W 15-7/8 in. 1-Light Wall Sconce

PHEL3102LED

Color/Finish

Starting at $234.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

SPECIFICATIONS

Bulb Type
LED
Collection
Woodberry
Color Finish
Chocolate Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
15-7/8 in
Lighting Style
Industrial
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
12
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+

Price for bundle

$0

This Item: Park Harbor® Woodberry 12W 15-7/8 in. 1-Light Wall Sconce in Chocolate Bronze / $234.12