Park Harbor®

Woodberry 17-1/8 in. 100W 1-Light Medium E-26 Post Lantern in Black

Part #PHEL3103BLK  |  Manufacturer Part #PHEL3103BLK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dark Sky Compliant: No

Specifications

Bulb Type: Incandescent

Collection: Woodberry

Color Finish: Black

Energy Star Compliant: No

Glass Type: Seeded

Height: 17-1/8 in

Light Bulb Base Type: Medium E-26

Material: [Aluminum, Glass]

Number Of Lights: 1

Volts: 120V

Watts: 100

Width: 8 in