9W 10-1/2 in. 1-Light Wall Sconce in Black
Woodberry 9W 10-1/2 in. 1-Light Wall Sconce in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted down only
- Dark Sky Compliant: No
- Rated for wet locations
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Woodberry
- Color Finish Name:
- Black
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 10-1/2 in
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Aluminium
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 9 W
- Width:
- 5 in