9W 12-7/8 in. 1-Light Wall Sconce in Black

This product has been replaced by

Signature Hardware Black 9 W 1 Light 12-7/8 in. Wall Sconce
Signature Hardware 9 W 1 Light 12-7/8 in. Wall Sconce in Black
Manufacturer Part #434300
You last purchased this on
 
Signature Hardware

Woodberry 9W 12-7/8 in. 1-Light Wall Sconce in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Black 9 W 1 Light 12-7/8 in. Wall Sconce
Signature Hardware 9 W 1 Light 12-7/8 in. Wall Sconce in Black
Manufacturer Part #434300
Signature Hardware

Woodberry 9W 12-7/8 in. 1-Light Wall Sconce in Black

  • Fast #
  • Part #PHEL3101BLKLED
  • Item #5150709
  • Manufacturer Part #434300
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be mounted down only
  • Rated for wet locations
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Woodberry
Color Finish Name:
Black
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Seeded
Height:
12-7/8 in
Light Bulb Type:
LED
Lighting Style:
Traditional
MA Approved -:
No
Material:
Aluminium
Number of Lights:
1
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
9 W
Width:
6-1/2 in