Parker Fluid Connectors 1/4 in. OD x MIP Brass Poly-lock Connector

PW68PLP44

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
OD
End Connection 2
MIP
End Connections
OD x MIP
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday