0.5 Ton Thermostatic Expansion Valve

Part #P04029301  |  Item #7524747  |  Manufacturer Part #040293-01

Tonnage:

0.5 Ton

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Low Profile Cooler, Chiller]

End Connection 1: SAE

End Connection 2: SAE

End Connections: SAE

Inlet Outlet: 1/4 in inlet/ 1/2 in outlet

Material: Stainless Steel

Maximum Pressure: 500 psig

Refrigerant: R-134A

Tonnage: 0.5 Ton

UL Listed: No

Valve Type: Thermal Expansion Valve