1-1/8 in. Copper Press 45 Degree Elbow with HNBR O-Ring

This product has been replaced by

Parker Hannifin OD ACR Copper Press 45° Elbow
Parker Hannifin 1-1/8 in. OD ACR Copper Press 45° Elbow
Manufacturer Part #871407
You last purchased this on
 
Parker Hannifin

1-1/8 in. Copper Press 45 Degree Elbow with HNBR O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Parker Hannifin OD ACR Copper Press 45° Elbow
Parker Hannifin 1-1/8 in. OD ACR Copper Press 45° Elbow
Manufacturer Part #871407
Parker Hannifin

1-1/8 in. Copper Press 45 Degree Elbow with HNBR O-Ring

  • Fast #
  • Part #P771407
  • Item #7486691
  • Manufacturer Part #771407
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Application:
Copper Pipe
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/8 in
Fitting Size 2:
1-1/8 in
Fitting Sizes:
1-1/8 in
Fitting Type:
Straight
IAPMO Listed -:
No
Length:
4-21/25 in
Material:
Copper Press
Material Type:
HNBR
Maximum Temperature:
300
Minimum Temperature:
-40
NSF Certified:
No
Pressure - Maximum:
700 psi
Weight:
0.38 lb