1-1/8 in. ODF Suction Line Drier

You last purchased this on
 
Parker Hannifin

SLD Series 1-1/8 in. ODF Suction Line Drier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

SLD Series 1-1/8 in. ODF Suction Line Drier

  • Fast #
  • Part #PSLD279SVHH
  • Item #1792662
  • Manufacturer Part #450041-001
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High acid capacity
  • Low pressure drop - exceptionally high flow rates
  • Molded porous core
  • 500 hours salt spray protection
  • Designed for system clean up
  • Requires Certification

Documents


Specifications

Collection:
SLD Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1-1/8 in
Fitting Size 2:
1-1/8 in
Fitting Sizes:
1-1/8 in
Length:
9-3/4 in
Material:
Steel
Product Type:
Suction Line Filter Drier