PZK-90E22-HNBR 1-3/8 90 ELL

You last purchased this on
 
Parker Hannifin

ZoomLock® PZK-90E22-HNBR 1-3/8 90 ELL

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

ZoomLock® PZK-90E22-HNBR 1-3/8 90 ELL

  • Fast #
  • Part #P770608
  • Item #7387926
  • Manufacturer Part #770608
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280
Application:
Heat Pump, Air Conditioner, Refrigeration
Clean Bagged:
No
Collection:
ZoomLock®
Diameter - Outside:
1-3/8 in
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-3/8 in
Fitting Size 2:
1-3/8 in
Fitting Sizes:
1-3/8 in
Fitting Type:
Long Radius
IAPMO Listed -:
No
Material:
Copper
Maximum Temperature:
300
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
700 psi
UL Listed:
UL 207/UL 109