1-3/8 in. Suction Line Filter Drier
1-3/8 in. Suction Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1-3/8 in
- Fitting Size 2:
- 1-3/8 in
- Fitting Sizes:
- 1-3/8 in
- UL Listed:
- No