Parker Hannifin 1 in. FNPT Simple Reducing Fiberglass and Polyamide Bracket

PRA68N08

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.3
Depth
1-7/16 in
End Connections
FNPT
FM Approved
No
Fits Pipe Size
2 in
Fitting Size 1
1 in
Fitting Sizes
1 in
Height
5-1/16 in
Material
Fiberglass, Plastic
Material Type
Polyamide
Maximum Pressure
232 psi
Maximum Temperature
140
Minimum Temperature
-4
Type
PRA6850N08
Width
3-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday