1/16 in. OD Tube 316 Stainless Steel Ferrule
1/16 in. OD Tube 316 Stainless Steel Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 1/16 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 316