1/2 in 6-2/25 in. Liquid Line Filter Drier
1/2 in 6-2/25 in. Liquid Line Filter Drier
Frequently Purchased Together
Product Details
- Maximum filtration capability for today's systems
- Compatible with all commercially available refrigerants
- Unsurpassed moisture and acid capacities
- Corrosion resistant
- Compatible with mineral oil, alkybenzene and POE lubricants
Specifications
- Brand Model Compatibility:
- R-407C, R-22, R-410A, R-134A refrigerants
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 6-2/25 in
- Material:
- Steel, Copper
- Product Type:
- Liquid Line Filter Drier
- Type:
- P16S