1/2 in. Copper Adapter
This product has been replaced by
Manufacturer Part #871003
1/2 in. Copper Adapter
Package Quantity Info:
EA: 1 IP: 10 CA: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare x Flare
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 2100 psi
- UL Listed:
- No