1/2 in. Copper Press 45 Degree Elbow with HNBR O-Ring
This product has been replaced by
Manufacturer Part #871403
1/2 in. Copper Press 45 Degree Elbow with HNBR O-Ring
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- Copper Pipe
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 3-18/25 in
- Material:
- Copper Press
- Material Type:
- HNBR
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - Maximum:
- 700 psi
- Weight:
- 1.07 lb