Parker Hannifin 1/2 in. FNPT Simple Reducing Fiberglass and Polyamide Bracket

PRA68N04

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.3
Color Finish
Black
Depth
2-15/16 in
End Connections
FNPT
FM Approved
No
Fits Pipe Size
1-1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3-15/16 in
Material
Fiberglass, Plastic
Material Type
Polyamide
Maximum Pressure
232 psi
Maximum Temperature
140
Minimum Temperature
-4
Type
PRA6840N04
Width
1-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday