1/2 x 9 in. Liquid Line Filter Drier
1/2 x 9 in. Liquid Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter:
- 3 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 9 in
- Material:
- Copper, Steel
- Pressure - High:
- 1
- Product Type:
- Liquid Line Filter Drier
- UL Listed:
- No