1/2 in. ODF x Chatleff TXV Valve Fitting
1/2 in. ODF x Chatleff TXV Valve Fitting
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Air Conditioning, Heat Pump
- End Connection 1:
- Female Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Female Sweat x Male Sweat
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Material:
- Brass
- Valve Type:
- Thermal Expansion Valve