1/2 in Sweat Heat Pump Filter Drier
1/2 in Sweat Heat Pump Filter Drier
Frequently Purchased Together
Product Details
- Desiccant core provides removal of solid contaminants, acids and moisture
- Provides three times the filtration as the standard bi-flow
- 1/2 8 cu. in. bi-flow filter drier-sweat
- Core is cushioned in fiber gaskets to protect core and to ensure trouble-free performance
- Made in the USA
- 100% copper ODF solder
- Compatible with all refrigerants and oils
- All steel shells are rated 600 psi for use with R410A
- UL listed under SMGT/SMGT7-SA1756
- Powder paint exterior coating surpasses 500 hour ASTM salt spray test to resist corrosion
Specifications
- Application:
- Heat Pump
- Diameter:
- 3 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 5-29/50 in
- Product Type:
- Bi-Flow Filter Drier
- Refrigerant:
- R-410A
- Size:
- 6-1/2 in x 5-1/2 in
- UL Listed:
- Yes