1/2 in. OD Tube x MPT 316 Stainless Steel 90 Degree Elbow

You last purchased this on
 
Parker Hannifin

CPI™ Series 1/2 in. OD Tube x MPT 316 Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

CPI™ Series 1/2 in. OD Tube x MPT 316 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #P88CBZSS
  • Item #450422
  • Manufacturer Part #8-8 CBZ-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Molybdenum disulfide coated nuts for low torque make-up
  • Parker Suparcase™ ferrule for superior corrosion resistant
  • Single ferrule for easy makeup
  • Hardened ferrules provide optimum performance
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B31.1, ASME B31.3, ASME SA-182, ASME SA-213, ASME SA-479
ASTM:
ASTM A-182, ASTM A-213, ASTM A-249, ASTM A-269, ASTM A-276 Type 316, ASTM A-351, ASTM A-479
Application:
Chemical, Food and Beverage, Nuclear, Oil and Gas, Petrochemical, Power
Clean Bagged:
No
Collection:
CPI™ Series
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure - High:
10000
Temperature Range:
-425 to 1200 Deg F (-225 to 605 Deg C)
UL Listed:
No