1/4 in 4-4/25 in. Liquid Line Filter Drier
1/4 in 4-4/25 in. Liquid Line Filter Drier
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- R-22, R-134A, R-404A, R-507, R-407C, R-410A refrigerants
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 4-4/25 in
- Material:
- Steel, Copper
- Product Type:
- Liquid Line Filter Drier
- Type:
- P032