Parker Hannifin

1/4 in. OD x MIP Brass Male Connector

Part #PW68PL44  |  Manufacturer Part #W68PL-4-4

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #PW68PL44Mfr. Part #W68PL-4-4

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: OD

End Connection 2: MIP

End Connections: OD x MIP

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 1-1/10 in

Material: Brass

NSF Certified: No