1/4 in. SAE Flare Copper Adapter
1/4 in. SAE Flare Copper Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 1-2/5 in
- Material:
- Copper
- NSF Certified:
- No
- Pressure - Maximum:
- 745 psi
- UL Listed:
- No