1/4 in. OD Tube x Compression Brass Union

You last purchased this on
 
Parker Hannifin

1/4 in. OD Tube x Compression Brass Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

1/4 in. OD Tube x Compression Brass Union

  • Fast #
  • Part #P62PCABH4
  • Item #1343523
  • Manufacturer Part #62PCABH-4
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
Compression
End Connections:
OD Tube x Compression
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Union
Length:
1-64/79 in
Material:
Brass
Maximum Temperature:
150
NSF Certified:
No
Pressure - Maximum:
150 psi
Temperature Range:
0 to 150 Deg F