Parker Hannifin

1/4 x 1/8 in. Brass Compression Adapter

Part #P68CA42  |  Manufacturer Part #68CA-4-2

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Compression

End Connection 2: MPT

End Connections: Compression x MPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/4 in x 1/8 in

Fitting Type: Reducing

Material: Brass

Maximum Pressure: 2800 psi

Maximum Temperature: 250

NSF Certified: No