3/8 in. Liquid Line Filter Drier

This product has been replaced by

No image available
LLD - 083
Manufacturer Part #450280-001
You last purchased this on
 
Parker Hannifin

3/8 in. Liquid Line Filter Drier

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
LLD - 083
Manufacturer Part #450280-001
Parker Hannifin

3/8 in. Liquid Line Filter Drier

  • Fast #
  • Part #P083
  • Item #432200
  • Manufacturer Part #450121-001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flare
End Connections:
Flare
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
6 in
Material:
Steel
Product Type:
Liquid Line Filter Drier