0 items

Parker Hannifin 3/8 in. Plastic Tubing

PE640

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1248, ASTM D-1693
Color Finish
Natural
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Pipe Tubing Size
3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday