3/8 LIQ LINE DRIER 1 - 3 TON AC

This product has been replaced by

Parker Hannifin 3/8 in. Female Sweat 1 - 3 Ton Liquid Line Filter Driers
Parker Hannifin 4-71/100 x 3/8 in. Female Sweat 1 - 3 Ton Liquid Line Filter Driers
Manufacturer Part #L183SA
You last purchased this on
 
Parker Hannifin

Sahara Series™ 3/8 LIQ LINE DRIER 1 - 3 TON AC

  • Fast #
  • Part #P407401
  • Item #5161005
  • Manufacturer Part #407401
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Parker Hannifin 3/8 in. Female Sweat 1 - 3 Ton Liquid Line Filter Driers
Parker Hannifin 4-71/100 x 3/8 in. Female Sweat 1 - 3 Ton Liquid Line Filter Driers
Manufacturer Part #L183SA
Parker Hannifin

Sahara Series™ 3/8 LIQ LINE DRIER 1 - 3 TON AC

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with mineral oil, alkybenzene and POE lubricants
  • Connection: 3/8" ODF
  • High moisture and filtration capacity
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
R22, R410A, R704C refrigerants
Collection:
Sahara Series™
End Connection 1:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
3-19/50 in
Material:
Copper, Steel
Tonnage:
3 Ton
Type:
P3SS3S