3 Tons R-410A Thermal Expansion Valve
This product has been replaced by
Manufacturer Part #044426-02
3 Tons R-410A Thermal Expansion Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Externally equalized with field adjustable superheat
- Refrigerant type: 1.5-3T TXV R-410A
- For use with A/C and H/P systems, air, or water source
- Stainless steel power element
- Balanced port design
- Built in check valve for heat pump
Specifications
- Application:
- Heat Pump, Air Conditioning
- CSA Certified:
- Yes
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Inlet Outlet:
- 3/8 in inlet/ 1/2 in outlet
- Material:
- Brass, Copper
- Pressure - Maximum:
- 650 psi
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Valve Type:
- Thermal Expansion Valve