3/4 in. ODF Suction Line Filter Drier
3/4 in. ODF Suction Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Desiccant blend suited for acid and moisture removal
- Copper fittings for easy installation
- Service filter drier for air conditioning systems
- Access port for checking system pressure drop
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 9-31/100 in
- Material:
- Steel