Parker Hannifin
3/4 in. Open Diameter Suction Line Drier
Part #PSLD136SVHH | Item #1792654 | Manufacturer Part #450023-001
Fitting Sizes
Product Details
- High moisture, acid and filtration capacity
- Solid copper connections
- For use in system clean up
- Corrosion resistant
- Short system cut-out lengths allow installation in tight areas
- Two access valves simplify pressure drop measurement
Specifications
Application: [Refrigeration, Air Conditioning]
CSA Certified: Yes
End Connection 1: ODF
End Connections: ODF
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Inlet Outlet: 3/4 in inlet/ 3/4 in outlet
Length: 4-83/100 in
Material: Steel
Maximum Pressure: 680 psi
Type: PSLD136SVHH
UL Listed: Yes