3/4 in.Suction Line ACCUM

Part #PPA406596C  |  Item #3345825  |  Manufacturer Part #960120

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid copper connections
  • U-tube design for maximum flow of refrigerant and minimum oil entrapment

Documents

Specifications

End Connection 1: Copper

End Connections: Copper

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Length: 10-5/8 in

Material: [Steel, Brass]