Parker Hannifin

3/4 x 5/8 in. Copper Reducer

Part #P770803  |  Manufacturer Part #770803

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 5/8 in

Fitting Sizes: 3/4 in x 5/8 in

IAPMO Listed: No

Length: 3 in

Material: Copper

NSF Certified: No

UL Listed: No