Parker Hannifin

3/8 in 3-1/4 in. Liquid Line Filter Drier

Part #PSS053S  |  Manufacturer Part #450103-001

Length:

3-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High moisture and filtration capacity
  • Compatible with POE's, alkylbenzenes and mineral oils
  • Copper ODF solder fittings

Documents

Specifications

Brand Model Compatibility: R-22, R-134A, R-407C, R-410A refrigerants

End Connection 1: ODF

End Connections: ODF

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Length: 3-1/4 in

Material: Steel